
Gray Solid Wood Queen Bed Frame
Mfr # 546892
Zoro # G522364120
product price: $1,045.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Length
66 in
Color
Gray
Material
Solid Wood
Overall Width
86 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546892
Zoro #
G522364120
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
66 in
Overall Width
86 in
Overall Height
52 in
Details
Color
Gray
Item
Standard Bed
Material
Solid Wood
Assembly Required
Full Assembly Needed
Application Type
No
Description
The gray solid wood queen bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch h x 86-inch w x 66-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.