Zoro Homepage

Gray Solid Wood Queen Bed Frame

  • Mfr # 548164

  • Zoro # G422368884


product price: $1,213.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Length
66 in
Material
Solid Wood
Overall Height
52 in
Overall Width
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548164
Zoro #
G422368884
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Height
52 in
Overall Width
86 in

Details

Color
Gray
Item
Standard Bed
Material
Solid Wood
Assembly Required
Full Assembly Needed
Application Type
No

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid wood queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 86-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.