Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Solid Wood Queen Tufted Upholstered Linen Bed

  • Mfr # 544763

  • Zoro # G322358749


product price: $1,442.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Overall Width
89 in
Overall Height
60.3 in
Color
Gray
Overall Length
66.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544763
Zoro #
G322358749
UPC #
-
Country of Origin
China

Dimensions

Overall Width
89 in
Overall Height
60.3 in
Overall Length
66.2 in

Details

Assembly Required
Full Assembly Needed
Item
Standard Bed
Color
Gray
Commercial Use
No
Material
Linen

Description

Create a haven for relaxation and sweet dreams with this fabulous gray solid wood queen tufted upholstered linen bed. This fully upholstered bed frame is covered in a beautiful button tufted gray linen that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 60.3-inch H x 89-inch W x 66.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.