Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Solid Wood Queen Tufted Upholstered Velvet Bed

  • Mfr # 544754

  • Zoro # G022360615


product price: $1,442.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Overall Length
66.2 in
Overall Width
89 in
Color
Gray
Overall Height
60.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544754
Zoro #
G022360615
UPC #
-
Country of Origin
China

Dimensions

Overall Length
66.2 in
Overall Width
89 in
Overall Height
60.3 in

Details

Commercial Use
No
Color
Gray
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Velvet

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid wood queen tufted upholstered velvet bed. Fully upholstered in a gray button tufted velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 60.3-inch H x 89-inch W x 66.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.