Zoro Homepage

Gray Solid Wood Queen Tufted Upholstered Velvet Bed with Nailhead Trim

  • Mfr # 544920

  • Zoro # G022358728


product price: $1,733.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Material
Velvet
Overall Length
64.9 in
Overall Height
59.5 in
Overall Width
87.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544920
Zoro #
G022358728
UPC #
-
Country of Origin
China

Dimensions

Overall Length
64.9 in
Overall Height
59.5 in
Overall Width
87.8 in

Details

Commercial Use
No
Material
Velvet
Item
Standard Bed
Color
Gray
Assembly Required
Full Assembly Needed

Description

The gray solid wood queen tufted upholstered velvet bed with nailhead trim is the ultimate combination for your bedroom of comfort and style. This fully upholstered bed frame is covered in a beautiful button tufted gray velvet that features nailhead trim to bring a unique and high end touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 59.5-inch H x 87.8-inch W x 64.9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.