Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Solid Wood Queen Upholstered Linen Bed

  • Mfr # 544902

  • Zoro # G822364066


product price: $1,561.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Gray
Assembly Required
Full Assembly Needed
Overall Width
88.2 in
Overall Length
64.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544902
Zoro #
G822364066
UPC #
-
Country of Origin
China

Dimensions

Overall Width
88.2 in
Overall Length
64.5 in
Overall Height
50 in

Details

Commercial Use
No
Color
Gray
Assembly Required
Full Assembly Needed
Material
Linen
Item
Standard Bed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid wood queen upholstered linen bed. This fully upholstered bed frame is covered in a beautiful gray linen that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 50-inch H x 88.2-inch W x 64.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.