Shop HOMEROOTS
See all product information
Create Account
Gray Solid Wood Queen Upholstered Linen Bed Frame with Nailhead Trim
- Mfr # 333300
- Zoro # G922887854
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Solid Wood
Finish
Matte
Size
Queen
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333300
- Zoro #
- G922887854
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Gray
- Material
- Solid Wood
- Finish
- Matte
- Commercial Use
- No
- Tufted
- No
- Upholstered
- Yes
- Shape
- Rectangular
- Slat Kit Included
- No
- Mattress Included
- No
- Box Spring Required
- No
- Upholstery Material
- Linen
- Item
- Standard Beds
- Nailhead Trim
- Yes
- Upholstery Design
- Fully Upholstered
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Gray
Dimensions
- Size
- Queen
- Depth
- 85.75 in
- Width (In.)
- 64.5 in
- Length (In.)
- 51.5 in
Description
grace your bedroom, while creating an ambiance of relaxation and providing maximum comfort, with this exquisite and alluring queen size bed. this bed is a high quality piece, which has an captivating design that will refresh and improve the atmosphere of your home. it's made from high grade foam, mdf, solid wood, and linen, which also contribute to its overall gorgeous appearance, while still giving you all the stability you'll ever need. furthermore, it has a lovely leather look as well. as for measurements, they're 51.5 for height, 64.5' for width, and 85.75" for depth, and it weighs 70 pounds. this lovely bed will be the perfect piece for any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.