Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Solid Wood Queen Upholstered Velvet Bed

  • Mfr # 544766

  • Zoro # G322367024


product price: $1,589.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Material
Velvet
Overall Width
90.2 in
Color
Gray
Overall Length
67.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544766
Zoro #
G322367024
UPC #
-
Country of Origin
China

Dimensions

Overall Width
90.2 in
Overall Length
67.3 in
Overall Height
65 in

Details

Assembly Required
Full Assembly Needed
Material
Velvet
Color
Gray
Item
Standard Bed
Commercial Use
No

Description

The gray solid wood queen upholstered velvet bed is the ultimate combination for your bedroom of comfort and style. This fully upholstered bed frame is covered in a beautiful gray velvet that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 65-inch H x 90.2-inch W x 67.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.