Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Solid Wood Twin Tufted Upholstered Velvet Bed

  • Mfr # 544755

  • Zoro # G322355045


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Length
44.5 in
Color
Gray
Material
Velvet
Overall Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544755
Zoro #
G322355045
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44.5 in
Overall Width
84 in
Overall Height
50 in

Details

Item
Standard Bed
Application Type
No
Color
Gray
Material
Velvet
Assembly Required
Full Assembly Needed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid wood twin tufted upholstered velvet bed. This fully upholstered bed frame is covered in a beautiful button tufted gray velvet that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 84-inch W x 44.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.