Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Solid Wood Twin Tufted Upholstered Velvet Bed

  • Mfr # 544893

  • Zoro # G522347192


product price: $1,328.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Material
Velvet
Overall Length
42.7 in
Color
Gray
Overall Width
82.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544893
Zoro #
G522347192
UPC #
-
Country of Origin
China

Dimensions

Overall Length
42.7 in
Overall Width
82.3 in
Overall Height
54 in

Details

Commercial Use
No
Material
Velvet
Color
Gray
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

Update and anchor your room in style with the fabulous gray solid wood twin tufted upholstered velvet bed. This fully upholstered bed frame is covered in a beautiful button tufted gray velvet that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 54-inch H x 82.3-inch W x 42.7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.