
Gray Solid Wood Twin Upholstered Linen Bed
Mfr # 544846
Zoro # G922369589
product price: $1,271.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
45.3 in
Overall Length
50 in
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544846
Zoro #
G922369589
UPC #
-
Country of Origin
China
Dimensions
Overall Height
45.3 in
Overall Length
50 in
Overall Width
85.8 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Linen
Color
Gray
Description
Update and anchor your room in style with the fabulous gray solid wood twin upholstered linen bed. Fully upholstered in a gray rugged linen, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 45.3-inch H x 85.8-inch W x 50-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.