Zoro Homepage

Gray Solid Wood Twin Upholstered Linen Bed

  • Mfr # 544903

  • Zoro # G622352096


product price: $1,398.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Length
44.1 in
Material
Linen
Overall Height
50 in
Overall Width
83.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544903
Zoro #
G622352096
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44.1 in
Overall Height
50 in
Overall Width
83.1 in

Details

Commercial Use
No
Material
Linen
Item
Standard Bed
Color
Gray
Assembly Required
Full Assembly Needed

Description

Create a haven for relaxation and sweet dreams with this fabulous gray solid wood twin upholstered linen bed. This fully upholstered bed frame is covered in a beautiful gray linen that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 50-inch H x 83.1-inch W x 44.1-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.