
Gray Tufted Boucle Twin Day Bed With LED Lighting And Trundle And USB
Mfr # 590303
Zoro # G322891291
product price: $619.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Upholstered
Yes
Capacity
300 lb
Upholstery Design
Fully Upholstered
Color
Gray
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590303
Zoro #
G322891291
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
80 in
Size
Twin
Depth
44 in
Length (In.)
36 in
Details
Upholstered
Yes
Capacity
300 lb
Upholstery Design
Fully Upholstered
Color
Gray
Item
Standard Beds
Finish
Matte
Slat Kit Included
Yes
Material
Solid and Manufactured Wood
Nailhead Trim
No
Mattress Included
No
Upholstery Material
Boucle
Box Spring Required
No
Tufted
Yes
Upholstery Color
Gray
Number of Slats Included
15
Shape
Scooped
Distance Between the Slats
4 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Drift off to a great night's sleep with the luxuriously stylish gray tufted boucle twin day bed with led lighting and trundle and usb. Fully upholstered in a gray button tufted boucle, this bed brings a unique and designer perspective to your space. Not quite a sofa, and not exactly a bed, this daybed features a timeless design that offers a place to sit, sleep, or lounge. Add sleeping capacity to your space with this twin rolling platform that stows away under the primary bed and pulls out to create an additional bed. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 36.00-inch h x 80.00-inch w x 44.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.