
Gray Tufted Linen Blend Upholstered King Bed Frame
Mfr # 606419
Zoro # G422353538
product price: $2,828.99
/eaKey Features
Overall Length
91 in
Overall Height
50 in
Color
Gray
Assembly Required
Partial Assembly Needed
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606419
Zoro #
G422353538
UPC #
-
Country of Origin
China
Dimensions
Overall Length
91 in
Overall Height
50 in
Overall Width
87 in
Details
Color
Gray
Assembly Required
Partial Assembly Needed
Material
MDF
Item
Standard Bed
Commercial Use
Yes
Description
Drift off to a great night's sleep with the luxuriously stylish gray tufted linen blend king bed frame. Fully upholstered in a gray padded and quilted tufted squares linen blend, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 50-inch h x 87-inch w x 91-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.