
Gray Tufted Linen Blend Upholstered Queen Bed Frame
Mfr # 606425
Zoro # G222359532
product price: $2,868.99
/eaKey Features
Color
Gray
Overall Length
91 in
Material
MDF
Overall Height
50 in
Overall Width
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606425
Zoro #
G222359532
UPC #
-
Country of Origin
China
Dimensions
Overall Length
91 in
Overall Height
50 in
Overall Width
72 in
Details
Color
Gray
Item
Standard Bed
Material
MDF
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray tufted linen blend queen bed frame. This fully upholstered bed frame is covered in a beautiful padded and quilted tufted squares pattern, gray linen blend that brings a unique and special touch to your room Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 50-inch h x 72-inch w x 91-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.