Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Tufted Upholstered King Bed Frame

  • Mfr # 526868

  • Zoro # G122363592


product price: $1,104.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Width
84.5 in
Color
Gray
Assembly Required
Full Assembly Needed
Overall Length
81.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526868
Zoro #
G122363592
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
84.5 in
Overall Length
81.86 in
Overall Height
48.3 in

Details

Commercial Use
No
Color
Gray
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood

Description

The gray tufted upholstered king bed frame is the ultimate combination of comfort and style. Fully upholstered in a gray button tufted 100% polyester, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 48.3-inch h x 84.5-inch w x 81.86-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.