Zoro Homepage

Gray Tufted Upholstered Queen Bed Frame

  • Mfr # 526867

  • Zoro # G122359892


product price: $728.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Commercial Use
No
Overall Length
65.87 in
Material
Wood
Overall Height
48.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526867
Zoro #
G122359892
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
65.87 in
Overall Height
48.3 in
Overall Width
84.5 in

Details

Color
Gray
Commercial Use
No
Material
Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

Update and anchor your room in style with the fabulous gray tufted upholstered queen bed frame. Fully upholstered in a gray button tufted 100% polyester, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 48.3-inch h x 84.5-inch w x 65.87-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.