Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Tufted Upholstery Lighted King Bed Frame

  • Mfr # 564736

  • Zoro # G022373158


product price: $1,810.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Light Gray/Dark Gray
Overall Width
91.34 in
Overall Height
62.91 in
Overall Length
84.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564736
Zoro #
G022373158
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
91.34 in
Overall Height
62.91 in
Overall Length
84.25 in

Details

Commercial Use
No
Color
Light Gray/Dark Gray
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Wood

Description

Create a haven for relaxation and sweet dreams with this fabulous gray tufted upholstery lighted king bed frame. Upholstered in a gray geometric tufted polyester blend, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom and includes lots of bells and whistles including charging station, reading lights, and armrests. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 62.91-inch h x 91.34-inch w x 84.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.