
Gray Tufted Velvet Swivel Adjustable Height Office Desk Chair
Mfr # 527312
Zoro # G222371886
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19.7 in
Color
Gray
Material
Velvet fabric, metal
Overall Width
22.3 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527312
Zoro #
G222371886
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
19.7 in
Overall Width
22.3 in
Overall Height
29.9 in
Details
Color
Gray
Material
Velvet fabric, metal
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Office Chair
Description
Instantly elevates your office space with this good looking Gray Tufted Velvet Swivel Adjustable Height Office Desk Chair. Comfort and functionality combine in this stylish desk chair, complete with super soft seating, silver legs and a frame with wheels. This design is height-adjustable to personally tailor your space. Furnish you office or home office in comfort and style with this high quality office chair. 29.9" H x 22.3" W x 19.7" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.