
Gray Twin 100% Cotton 140 Thread Count Washable Down Comforter Set
Mfr # 528873
Zoro # G122370460
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Height
90 in
Application Type
No
Width
68 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528873
Zoro #
G122370460
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Height
90 in
Width
68 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Material
Cotton
Color
Gray
Item
Down Comforters and Duvet
Description
This cuddly gray twin 100% cotton 140 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Twin sizing is perfect for guest room or child’s room. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this down comforter will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 68-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.