Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Twin Polyester 180 Thread Count Washable Down Comforter Set

  • Mfr # 528893

  • Zoro # G022352238


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Assembly Required
No Assembly Needed
Width
68 in
Application Type
No
Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528893
Zoro #
G022352238
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Width
68 in
Height
90 in

Details

Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
No
Material
Velvet

Description

Achieve the ultimate cozy bed with this gray twin polyester 180 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. This bedding is designed for twin size beds. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this down comforter will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 68-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.