Zoro Homepage

Gray Twin Polyester 180 Thread Count Washable Duvet Cover Set

  • Mfr # 529060

  • Zoro # G722358233


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Width
68 in
Material
Polyester
Assembly Required
No Assembly Needed
Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529060
Zoro #
G722358233
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Width
68 in
Height
90 in

Details

Item
Down Comforters and Duvet
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
No

Description

Similar to a pillowcase, this gray twin polyester 180 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. This bedding is designed for twin size beds. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 90-inch H x 68-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.