
Gray Upholstered Dining Chair
Mfr # 526353
Zoro # G222374351
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
30.7 in
Depth (In.)
20.8 in
Application Type
No
Width (In.)
22 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526353
Zoro #
G222374351
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
30.7 in
Depth (In.)
20.8 in
Width (In.)
22 in
Details
Application Type
No
Color
Gray
Item
Dining Chair
Assembly Required
Full Assembly Needed
Description
Bring this comfortable gray upholstered dining chair to your table to enjoy long lasting quality time with your family and friends. Complete with an open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.7" H x 22" W x 20.8" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.