
Gray Upholstered King Bed Frame with Nailhead Trim
Mfr # 526866
Zoro # G822344020
product price: $1,064.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Width
84.5 in
Overall Length
82 in
Assembly Required
Full Assembly Needed
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526866
Zoro #
G822344020
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
84.5 in
Overall Length
82 in
Overall Height
47.6 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Color
Gray
Material
Wood
Description
Drift off to a great night's sleep with the luxuriously stylish gray upholstered king bed frame with nailhead trim. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 47.6-inch h x 84.5-inch w x 82-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.