Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Upholstered Queen Bed Frame with Nailhead Trim

  • Mfr # 526865

  • Zoro # G222375082


product price: $689.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Overall Height
50.3 in
Overall Length
65.9 in
Material
Wood
Overall Width
84.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526865
Zoro #
G222375082
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
50.3 in
Overall Length
65.9 in
Overall Width
84.5 in

Details

Commercial Use
No
Material
Wood
Color
Gray
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Create a haven for relaxation and sweet dreams with this fabulous gray upholstered queen bed frame with nailhead trim. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 50.3-inch h x 84.5-inch w x 65.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.