Zoro Homepage

Gray Upholstered Tufted Velvet Dining Side Chair

  • Mfr # 564884

  • Zoro # G822341531


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
38.3 in
Color
Gray
Depth (In.)
25.25 in
Assembly Required
Full Assembly Needed
Width (In.)
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564884
Zoro #
G822341531
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (In.)
38.3 in
Depth (In.)
25.25 in
Width (In.)
19.5 in

Details

Color
Gray
Item
Dining Chair
Assembly Required
Full Assembly Needed
Application Type
No

Description

Out with the old and in with the new, this gray upholstered tufted velvet dining side chair can perfectly suit any dining table. The addition of a vertical channel tufted design gives this chair some extra special flair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.3-inch h x 19.5-inch w x 25.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.