Zoro Homepage

Gray Velvet Reclining L Shaped Six Piece Corner Sectional With Console

  • Mfr # 524229

  • Zoro # G122354392


product price: $3,777.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width (in)
131 in
Color
Gray
Assembly Required
Full Assembly Needed
Height (in)
41 in
Depth (in)
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524229
Zoro #
G122354392
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (in)
131 in
Height (in)
41 in
Depth (in)
38 in

Details

Color
Gray
Assembly Required
Full Assembly Needed
Item
Sectional
Commercial Use
Yes

Description

The gray velvet reclining l shaped six piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes manual - lever handle recline that turns it into a comfy lounge for sleeping or resting. A great showpiece for your room, this sectional is a must have. 41-inch H x 131-inch W x 38-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.