Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Velvet U Shaped Three Piece Sofa and Chaise Sectional With Toss Pillows

  • Mfr # 643888

  • Zoro # G922351911


product price: $4,705.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Assembly Required
Partial Assembly Needed
Height (in)
32 in
Commercial Use
Yes
Depth (in)
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643888
Zoro #
G922351911
UPC #
-
Country of Origin
Turkey

Dimensions

Height (in)
32 in
Depth (in)
69 in
Width (in)
136 in

Details

Item
Sectional
Color
Gray
Assembly Required
Partial Assembly Needed
Commercial Use
Yes

Description

Add an air of fashion to your space with this fabulous gray velvet u shaped three piece sofa and chaise sectional with toss pillows. Solid colors give you lots of decorative options and are easy to work into your decor scheme. The tufted stitching pattern adds visual interest and fine designer detailing. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 32.00-inch h x 136.00-inch w x 69.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.