Shop HOMEROOTS
See all product information
Create Account
Gray Wood Adjustable Three Tier Bookcase
- Mfr # 355731
- Zoro # G822906600
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
Gray
Depth
24.75 in
Height
35.5 in
Width
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 355731
- Zoro #
- G822906600
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 24.75 in
- Height
- 35.5 in
- Width
- 11.75 in
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Gray
- Shelf Capacity
- 11 lb
- Purposeful Distressing Type
- No Distressing
- Assembly
- Full Assembly Needed
- Number of Pieces Included In Set
- 1
- Number of Shelf Tiers
- 3
- Load Capacity (Lb.)
- 11 lb
- Shelf Adjustments
- Yes
- Material
- Wood
- Number of Drawers
- No
- Bookcase Orientation
- Vertical
- Finish
- Natural
- Shelves
- Yes
- Room Divider
- No
- Back Panel
- Yes
- Commercial Use
- No
- Frame Material
- Manufactured Wood
Description
The gray wood adjustable three tier bookcase offers you storage and display space in a good looking and refined manor. The functional 3 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 35.5-inch h x 11.75-inch w x 24.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.