Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Wood And Linen King Bed Frame
- Mfr # 486218
- Zoro # G622894145
product price:Â
$
1,599.99
/ea
Key Features
Color
Gray
Material
Wood
Finish
Matte
Capacity
440 lb
Box Spring Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486218
- Zoro #
- G622894145
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width (In.)
- 80 in
- Size
- King
- Length (In.)
- 32 in
- Depth
- 83 in
Details
- Color
- Gray
- Material
- Wood
- Finish
- Matte
- Capacity
- 440 lb
- Box Spring Required
- No
- Mattress Included
- No
- Slat Kit Included
- No
- Shape
- Rectangular
- Tufted
- No
- Upholstery Color
- Gray
- Nailhead Trim
- No
- Assembly Required
- Full Assembly Needed
- Box Spring Included
- No
- Upholstery Material
- Linen
- Upholstery Design
- Partially Upholstered
- Upholstered
- Yes
- Item
- Standard Beds
Description
The gray wood and linen king bed frame is the ultimate combination of comfort and style. Partially upholstered in a gray, rugged linen, this bed features a slightly distressed and brushed finish to bring a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 32-inch h x 80-inch w x 83-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.