Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Wood And Linen Queen Bed Frame
- Mfr # 486217
- Zoro # G722895479
product price:Â
$
1,759.99
/ea
Key Features
Color
Gray
Material
Manufactured Wood
Upholstery Design
Partially Upholstered
Depth
83 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486217
- Zoro #
- G722895479
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Gray
- Material
- Manufactured Wood
- Upholstery Design
- Partially Upholstered
- Item
- Standard Beds
- Finish
- Matte
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Nailhead Trim
- No
- Upholstery Material
- Linen
- Capacity
- 440 lb
- Box Spring Included
- No
- Mattress Included
- No
- Upholstered
- Yes
- Upholstery Color
- Gray
- Box Spring Required
- No
- Slat Kit Included
- No
- Tufted
- No
Dimensions
- Depth
- 83 in
- Length (In.)
- 32 in
- Width (In.)
- 64 in
- Size
- Queen
Description
The gray wood and linen queen bed frame is the ultimate combination of comfort and style. Partially upholstered in a gray, rugged linen, this bed features a slightly distressed and brushed finish to bring a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 32-inch h x 64-inch w x 83-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.