
Gray Woven Cotton Striped Throw Blanket
Mfr # 478682
Zoro # G622884207
product price: $52.49
/eaKey Features
Embroidered
No
Thickness
0.5 in
Heated
No
Size
Throw
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478682
Zoro #
G622884207
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.5 in
Size
Throw
Length
50 in
Width
60 in
Details
Embroidered
No
Heated
No
Theme
No Theme
Fill Material
No fill
Material
Cotton
Pattern
Striped
Color
Gray
Commercial Use
No
Back Side Color
Gray
Item
Throws & Blankets
Reversible
Yes
Contruction Technique
Woven
Description
This gray woven cotton striped throw blanket is the perfect accent you've been searching for. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.