
Gray Woven Wool Reversable Throw
Mfr # 489630
Zoro # G922884532
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Back Side Color
Gray
Theme
No Theme
Heated
No
Pattern
No Pattern and Not Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489630
Zoro #
G922884532
UPC #
-
Country of Origin
Ecuador
Dimensions
Width
71 in
Length
51 in
Size
Throw
Thickness
0.1 in
Details
Commercial Use
No
Back Side Color
Gray
Theme
No Theme
Heated
No
Pattern
No Pattern and Not Solid Color
Fill Material
No fill
Material
Wool
Contruction Technique
Woven
Color
Gray
Reversible
Yes
Item
Throws & Blankets
Embroidered
No
Description
This gray woven wool reversable throw is the perfect accent you've been searching for. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from wool this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 71" H x 51" W x 0.1" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.