
Green and Black Adjustable Height Swivel Rolling Office Chair
Mfr # 556769
Zoro # G722351937
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
26 in
Overall Width
26 in
Assembly Required
Full Assembly Needed
Overall Height
37.4 in
Color
Green Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556769
Zoro #
G722351937
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
26 in
Overall Width
26 in
Overall Height
37.4 in
Details
Item
Office Chair
Assembly Required
Full Assembly Needed
Color
Green Black
Material
Plywood, Powder Coated Steel
Application Type
Yes
Description
Upgrade your workspace with this green and black adjustable height swivel rolling office chair. Features a heavy-duty steel frame to provide you with years of durable use this design is height-adjustable to personally tailor your space. Furnish you office or home office in comfort and style with this high quality office chair. 37.40-inch h x 26.00-inch w x 26.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.