Zoro Homepage

Green and Black Adjustable Height Swivel Rolling Office Chair

  • Mfr # 568087

  • Zoro # G622372773


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Depth
16.7 in
Color
Green Black
Material
Velet
Overall Width
23.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568087
Zoro #
G622372773
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
16.7 in
Overall Width
23.2 in
Overall Height
37.2 in

Details

Assembly Required
Partial Assembly Needed
Color
Green Black
Material
Velet
Item
Office Chair
Application Type
No

Description

This green and black adjustable height swivel rolling office chair is a top performer when it comes to style and support. This chair features a steel frame to provide sturdiness when the chair is in use. This design is height-adjustable to personally tailor your space. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 37.20-inch h x 23.20-inch w x 16.70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.