
Green and Black Sixteen Piece Round Tone on Tone Ceramic Service For Four Dinnerware Set (Discontinued)
- Mfr # 534530
- Zoro # G822344471
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534530
Zoro #
G822344471
UPC #
-
Country of Origin
China
Dimensions
Overall Depth (In.)
14.57 in
Overall Width
13.19 in
Overall Height
14.69 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Color
Green Black
Item
Dinnerware
Description
Elevate your dining experience with our green and black sixteen piece round tone on tone ceramic service for four dinnerware set. This exquisite dinnerware set includes 4 round dinner plates, 4 salad plates, 4 cereal bowls, and 4 mugs. Crafted from high-quality ceramic, this set is not only visually stunning but also built to last. The unique tone on tone design in green and black adds a touch of sophistication to any table setting. With its dishwasher-safe and microwave-safe properties, clean-up and reheating are a breeze. The stackable feature allows for convenient storage in your kitchen cabinets. Bring style and elegance to your meals with this beautiful dinnerware set. 14.69-inch H x 13.19-inch W x 14.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.