
Green and Black Sixteen Piece Square Abstract Ceramic Service For Four Dinnerware Set
Mfr # 534531
Zoro # G322359661
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Overall Height
14.25 in
Overall Width
20.2 in
Overall Depth (In.)
19.69 in
Color
Green Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534531
Zoro #
G322359661
UPC #
-
Country of Origin
China
Dimensions
Overall Height
14.25 in
Overall Width
20.2 in
Overall Depth (In.)
19.69 in
Details
Application Type
No
Color
Green Black
Item
Dinnerware
Assembly Required
No Assembly Needed
Description
Enhance your dining experience with our green and black sixteen piece square abstract ceramic service for four dinnerware set. This elegant set includes 16 beautiful pieces, perfect for hosting a dinner party or enjoying a cozy meal with loved ones. Each piece features a modern square shape, adding a touch of contemporary style to your table. Our dinnerware set is not only aesthetically pleasing, but it is also practical. It is dishwasher safe and stackable, making clean-up a breeze. You can also safely use it in the microwave for convenient reheating. The set consists of four dinner plates, four salad plates, four cereal bowls, and four mugs, providing everything you need for a complete meal. Crafted from high-quality ceramic, this set showcases a stunning combination of green and black, adding a pop of color to your dining table. Elevate your dining experience with our stylish and versatile green and black dinnerware set today. 14.25-inch H x 20.2-inch W x 19.69-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.