
Green and Gold Boucle and Metal Curved Back Dining Side Chair
Mfr # 719662
Zoro # G422811663
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Set
Yes
Capacity
400 lb
Leg Color
Gold
Width (In.)
25.98 in
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719662
Zoro #
G422811663
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
25.98 in
Depth (In.)
22.83 in
Height (In.)
17.6 in
Details
Set
Yes
Capacity
400 lb
Leg Color
Gold
Purposeful Distressing Type
No Distressing
Wheels Included
No
Number of Chairs Included
1
Natural Variation Type
No Natural Variation
Upholstery Color
Green
Seat Material
Upholstery
Back Style
Bentwood Back
Color
Green
Stackable
No
Seating Frame Material
Metal
Arms
No
Dining Chair Type
Side Chair
Material
Boucle
Seat Color
Green
Leg Material
Metal
Finish
Polished
Upholstered
Yes
Description
This green and gold boucle and metal curved back dining side chair is not only good looking, but it also provides long lasting support. Without arms, this versatile and stylish chair easily fits around the table, but also works well as an accent in living room, office, or bedroom. The soft cozy boucle texture and bentwood, partially open curved back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 17.60-inch h x 25.98-inch w x 22.83-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.