Green and Gold Velvet and Metal Curved Back Dining Side Chair

  • Mfr # 719659

  • Zoro # G722811578


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Leg Material
Metal
Height (In.)
17.6 in
Stackable
No
Leg Color
Gold
Width (In.)
25.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719659
Zoro #
G722811578
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
17.6 in
Width (In.)
25.98 in
Depth (In.)
22.83 in

Details

Leg Material
Metal
Stackable
No
Leg Color
Gold
Color
Green
Upholstered
Yes
Number of Chairs Included
1
Wheels Included
No
Capacity
400 lb
Material
Velvet
Natural Variation Type
No Natural Variation
Seating Frame Material
Metal
Purposeful Distressing Type
No Distressing
Upholstery Color
Green
Seat Color
Green
Finish
Polished
Seat Material
Upholstery
Set
Yes
Back Style
Bentwood Back
Arms
No
Dining Chair Type
Side Chair

Description

Out with the old and in with the new, this green and gold velvet and metal curved back dining side chair can perfectly suit any dining table. Without arms, this versatile and stylish chair easily fits around the table, but also works well as an accent in living room, office, or bedroom. The bentwood, partially open curved back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 17.60-inch h x 25.98-inch w x 22.83-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.