Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green And Natural Heavy Duty Plastic And Solid Wood Dining Arm Chair

  • Mfr # 520281

  • Zoro # G922372909


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Green
Depth (In.)
19 in
Width (In.)
23 in
Height (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520281
Zoro #
G922372909
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
19 in
Width (In.)
23 in
Height (In.)
32 in

Details

Item
Dining Chair
Application Type
Yes
Color
Green
Assembly Required
Partial Assembly Needed

Description

Bring this vibrant green and natural plastic dining arm chair to your table to enjoy long lasting quality time with your family and friends. The solid back with a unique and modern retro curve gives this chair its unique style. the splayed solid wood legs create a nice visual contrast to the seat. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32-inch H x 23-inch W x 19-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.