
Green and Silver Upholstered and Steel Adjustable Swivel Rolling Office Chair
Mfr # 568058
Zoro # G022367652
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Material
Velvet
Overall Depth
17.3 in
Overall Width
23.2 in
Color
Green Silver
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568058
Zoro #
G022367652
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
17.3 in
Overall Width
23.2 in
Overall Height
32.5 in
Details
Material
Velvet
Color
Green Silver
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Office Chair
Description
Far from just a perch when studying or working, this stylish green and silver upholstered and steel adjustable swivel rolling office chair brings style and function to your workspace. This chair features a steel frame to provide sturdiness when the chair is in use. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 32.5-inch h x 23.2-inch w x 17.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.