Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green and White Knitted Cotton Blend Abstract Throw Blanket with Fringe

  • Mfr # 476229

  • Zoro # G422884575


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Heated
No
Reversible
Yes
Commercial Use
No
Embroidered
No
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476229
Zoro #
G422884575
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.5 in
Width
67 in
Length
52 in
Size
Throw

Details

Heated
No
Reversible
Yes
Item
Throws & Blankets
Commercial Use
No
Embroidered
No
Contruction Technique
Knitted
Pattern
Abstract
Theme
No Theme
Material
Cotton Blend
Color
Green, White
Fill Material
No fill
Back Side Color
Green and White

Description

This welcoming green and white knitted cotton blend abstract throw blanket is a must-have for every sofa, chaise, and bed. This textural knitted blanket in a abstract pattern looks fabulous and is perfect for staying warm cozy in the winter months. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 67-inch H x 52-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.