
Green And Yellow Striped Double Hammock
Mfr # 643965
Zoro # G122326306
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Color
Green White
Depth
55 in
Height
1 in
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643965
Zoro #
G122326306
UPC #
-
Country of Origin
China
Dimensions
Depth
55 in
Height
1 in
Width
125.5 in
Details
Item
Hammock
Color
Green White
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Description
Experience ultimate relaxation with the green and yellow striped double hammock. This classic hammock comfortably accommodates two people, making it perfect for lazy afternoons with a friend or loved one. Featuring a vibrant green and yellow striped design, it adds a cheerful touch to any outdoor space. The casual style seamlessly blends with various decors, providing a cozy escape in your backyard or patio. For added comfort, the pillow is securely attached using buttons, ensuring it stays in place while you unwind. Whether you're reading, napping, or simply enjoying the breeze, this hammock promises a delightful retreat that enhances your outdoor experiences. Embrace tranquility as you sway gently under the sun or stars. 1.00-inch h x 125.50-inch w x 55.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.