GREEN GREEN GRASS OF HOME 3 White Framed Print Wall Art

  • Mfr # 404553

  • Zoro # G622894107


product price:  $58.49
/ea

Key Features

Number of Pieces Included
1
Set Type
Single Piece Item
Art Type
Print
Width
19 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404553
Zoro #
G622894107
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Depth
1 in
Length
15 in

Details

Item
Wall Art
Number of Pieces Included
1
Set Type
Single Piece Item
Art Type
Print
Material
Wood Paper
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Shape
Rectangle
LED/Illuminated
No
Subject
Landscape & Nature

Description

The green green grass of home 3 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.