
Green Irish Snowman Hand Painted Mouth Blown Glass Ornament
Mfr # 477556
Zoro # G722889423
product price:Â $30.39
/eaKey Features
Depth
3 in
Material
Glass
Theme
Christmas
Occasion
Christmas
Shatterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477556
Zoro #
G722889423
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Length
3 in
Width
3 in
Details
Material
Glass
Theme
Christmas
Occasion
Christmas
Shatterproof
No
Type
Ball Ornament
Outdoor Use
No
Commercial Use
No
Style
Traditional
Attachment Type
Hanging Ornament
Number in Set
1
Pattern
Solid
Item
Christmas Ornaments
Color
Red, White, Green
Description
Bring about some good ol' Irish cheer into your festive home with the Green Irish Snowman Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.