
Green Queen Polyester 180 Thread Count Washable Down Comforter Set
Mfr # 528945
Zoro # G522353193
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Width
90 in
Depth
0.5 in
Height
90 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528945
Zoro #
G522353193
UPC #
-
Country of Origin
China
Dimensions
Width
90 in
Depth
0.5 in
Height
90 in
Details
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
No
Material
Velvet
Description
Achieve the ultimate cozy bed with this green queen polyester 180 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 90-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.