Shop HOMEROOTS
See all product information
Create Account
Green Red And Yellow Striped Double Hammock
- Mfr # 670965
- Zoro # G923440720
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Cushion Included
No
Assembly Required
No Assembly Needed
Rope Construction
No
Length
90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670965
- Zoro #
- G923440720
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Traditional
- Cushion Included
- No
- Assembly Required
- No Assembly Needed
- Rope Construction
- No
- Includes
- Hanging Hardware
- Hammock Type
- Classic Hammock
- Padded
- No
- Capacity - Number of People
- Double
- Canopy Included
- No
- Hammock Color
- Blue, Red, Yellow
- Pattern
- Striped
- Material
- Cotton
- Item
- Hammocks
- Color
- Green, Red, Yellow
- Capacity
- 625
Dimensions
- Length
- 90 in
- Depth
- 1 in
- Width
- 156 in
- Size
- 156
Description
The green red and yellow striped double hammock offers a vibrant and inviting escape for relaxation. This handwoven classic striped hammock is designed to comfortably accommodate two people, making it perfect for couples or friends to unwind together. Its traditional style beautifully blends with outdoor settings, enhancing the aesthetic of your garden or patio. The striking combination of green, red, blue, and yellow stripes adds a cheerful touch. Crafted from a sturdy cotton and nylon blend for durability and comfort, this hammock is an ideal choice for lazy afternoons spent soaking up the sun or enjoying a good book. Experience the joy of lounging in style with this delightful addition to your home decor. 1.00-inch h x 156.00-inch w x 90.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.