Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Shiplap Texture Distressed Solid Wood King Bed Frame

  • Mfr # 571396

  • Zoro # G722356406


product price: $1,895.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Green
Assembly Required
Partial Assembly Needed
Overall Width
81 in
Overall Height
57 in
Overall Length
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571396
Zoro #
G722356406
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
81 in
Overall Height
57 in
Overall Length
87 in

Details

Color
Green
Assembly Required
Partial Assembly Needed
Material
Wood
Commercial Use
No
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous green shiplap texture distressed solid wood king bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 81-inch w x 87-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.