Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Shiplap Texture Distressed Solid Wood Queen Bed Frame

  • Mfr # 571395

  • Zoro # G722346292


product price: $1,874.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Material
Wood
Overall Length
87 in
Overall Width
65 in
Overall Height
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571395
Zoro #
G722346292
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
87 in
Overall Width
65 in
Overall Height
57 in

Details

Commercial Use
No
Material
Wood
Item
Standard Bed
Color
Green
Assembly Required
Partial Assembly Needed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this green shiplap texture distressed solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 65-inch w x 87-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.