
Green Sixteen Piece Ceramic Service For Four Dinnerware Set
Mfr # 534540
Zoro # G722371126
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Overall Width
13.27 in
Assembly Required
No Assembly Needed
Overall Depth (In.)
14.61 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534540
Zoro #
G722371126
UPC #
-
Country of Origin
China
Dimensions
Overall Width
13.27 in
Overall Depth (In.)
14.61 in
Overall Height
14.34 in
Details
Application Type
No
Item
Dinnerware
Assembly Required
No Assembly Needed
Color
Green
Description
Elevate your dining experience with the green sixteen piece ceramic service for four dinnerware set. This versatile set includes 4 dinner plates, 4 salad plates, 4 cereal bowls, and 4 mugs, providing everything you need to entertain and impress your guests. Crafted from high-quality ceramic, this dinnerware set is not only visually stunning in its vibrant green color, but it is also dishwasher and microwave safe for easy cleaning and convenient reheating. The stackable design allows for space-saving storage, while the durable material ensures long-lasting use. Whether it's a casual family meal or a special occasion, this dinnerware set will add a touch of elegance and style to any table setting. 14.34-inch H x 13.27-inch W x 14.61-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.